
PHILIPS LIGHTING 117788 26W 120/230/277V Philips Advance 4-Pin SmartMate Programmed Start Fluorescent Ballast CFL Lamp
Description
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
Specifications
Brand Name | Advance | Sub Brand | SmartMate |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 1 | Ballast Wattage | 51 W |
Voltage Rating | 120 - 277 V | Amperage Rating | 0.19 - 0.43 A |
Number of Lamps | 2 | Lamp Type | CFQ26W/G24Q 26 W Fluorescent |
Power Factor | 0.98 | Start Type | Programmed |
Frequency Rating | 50/60 Hz | Conductor Size | 18 AWG |
Total Harmonic Distortion | 0.1 | Temperature Rating | 75 °C |
Minimum Starting Temperature | 0 °F | Ignition Time | 1.5 sec |
Housing Material | Metal/Plastic | Circuit Type | HPF |
Dimensions | 4.98 in L x 2.4 in W x 0.98 in H | Standards | UL Listed, CSA, CEC, NOM Certified, RoHS Compliant |
Application | For Fixture Manufacturers, Retrofitters and MRO Replacement | UPC | 781087117781 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |