
PHILIPS LIGHTING 458315 32W 4100K 2250LM PL-T ALTO Triple 4-Pin Base Dimmable Linear Compact Fluorescent Lamp, Cool White
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | CFL | Type | Triple Tube |
Wattage | 32 W | Lamp Type | Compact Fluorescent |
Lamp Base | 4-Pin GX24q-3 | Shape | PL-T |
Lumens | 2400 lm | Designation | PL-T 32W/841/A/4P/ALTO |
Average Life | 16000 hr | Color | White |
Color Rendering Index (CRI) | 82 | Color Temperature | 4100 K |
Lamp Finish | Clear | UPC | 046677268725 |
Packages
10 - UNIT - (10) | 2870 - SKID - 2870 |