
PHILIPS LIGHTING 176511 13W 120/277V Philips Advance 4-Pin SmartMate Programmed Start Fluorescent Ballast CFL Lamp
Description
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Ballast |
Type | Electronic, Encapsulated | Voltage Rating | 120 - 277 V |
Number of Lamps | 2 | Lamp Type | 13 W 4-Pin 2D, 4-Pin 2-Tube, 2-Pin 2-Tube Compact Fluorescent |
Thermal Protection | Class I | Dimensions | 106.68 mm L x 60.96 mm W x 24.892 mm H |
UPC | 781087117750 |
Packages
12 - UNIT - (12) | 1008 - SKID - 1008 |