![phiicn2p32n35m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/263185293.jpg?preset=medium)
PHILIPS LIGHTING 196873 32W 120/277V Philips Centium Instant Start Electronic Fluorescent Ballast
Description
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Specifications
Brand Name | Signify | Sub Brand | Centium |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Wattage | 32 W | Voltage Rating | 120 - 277 V |
Number of Lamps | 2 | Lamp Type | T8 RS |
Power Factor | 0.98 | Start Type | Instant |
Frequency Rating | 50/60 Hz | Conductor Size | 18 AWG Solid |
Thermal Protection | Class I | Dimensions | 241 mm L x 33 mm W x 25 mm H |
Standards | Protection Class I | UPC | 781087069127 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 30 - UNIT = 30 | 1620 - UNIT = 1620 |