
PHILIPS LIGHTING 109132 32W 120/277V T8 Philips Advance Electronic Ballast, Black
Description
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Ballast with Pull Relief |
Type | Electronic, Multiwatt, Encapsulated | Voltage Rating | 220 V |
Number of Lamps | 4 | Lamp Type | 32 W U-Shaped T8 Fluorescent |
Thermal Protection | Class I | Dimensions | 241 mm L x 33 mm W x 25 mm H |
UPC | 781087091517 |
Packages
10 - UNIT - (10) |