![aimebst1l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/484666448.jpg?preset=medium)
AIMLITE CORP EBST-1L 27W 6VDC 120/347VAC RMSM Series WAY2GO Double Head Steel Battery Unit
Description
White 6 VDC 27 W Steel Battery Unit with 2 heads, SM head, 2 W lamp, LED light, 120 or 347 V input voltage. EBST series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the EBST presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.
Specifications
Brand Name | Aimlite | Item Name | Commercial Battery Unit |
Input Voltage | 120/347 VAC | Output Voltage | 6 VDC |
Battery Type | Sealed Lead-Acid | Housing Color | White |
Series/Model | EBST Series | Lamp Type | LED |
Battery Run Time | 30 min | Housing Material | Steel |
Standards | Meets ICES-005, CSA Certified to C22.2 #141-15 |
Packages
1 - UNIT - 1 |