
ACUITY 2628G1 2 ft x 4 ft 4000K 4000LM 80CRI CPX Series LED Lay-In Panel, White
Description
The CPX Series LED is a low-glare panel featuring an external driver. This cost-effective, reliable flat panel is visually comfortable and can be recessed mounted. Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces. Certain airborne contaminants can diminish integrity of acrylic.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Flat Panel | Type | T-Bar, Dimmable |
Voltage Rating | 120 - 277 V, 0 - 10 V Dimming | Fixture Wattage | 40 W |
Lamp Type | LED | Series | CPX |
Lighting Technology | Edge-Lit | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Satin White | Lumens | 4000 lm |
Mounting Type | Recessed/Surface | Housing Material | Extruded Aluminum |
Dimensions | 2 ft L x 4 ft W x 1.68 in D | Standards | CSA Certified, DLC Listed, IC Rated |
Application | For Schools, Offices, Retail, Convenience Stores, Hospitals, Healthcare Facilities and Other Commercial Spaces | UPC | 191848338506 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 20 - SKID - 20 |