Abbotsford
Final sale
lumnh362mh

THOMAS & BETTS. NH362MH 6VAC 5.4W LUMACELL Emergency Light Battery Pack, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:NH362MH
Documents Documents

Description

Battery Unit, Battery Type: lead-calcium, Voltage DC: 6V, Battery Wattage: 29W, self-powered, 120/347VAC, two lamps, Lamp Type: MR16 halogen, Lamp Voltage: 6V, Lamp Wattage: 5.4W, two heads, Battery Run Time: 30 minutes

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Fixture with 2 Head Type Central Battery, Stand Alone
Dimensions 12-1/8 in W x 5-1/2 in H Includes Lamp Included
Standards CSA Certified Application Institutional, Commercial, Hospitality
UPC 624616101007

Packages

1 - UNIT - 1 6 - UNIT = 6
Customers who bought this item also bought