Abbotsford
lumls1ws

THOMAS & BETTS. LS1WS 120-347VAC LS Series Single Face Universal Mounting Steel Pictogram Exit Sign (Self-Powered), White

Price $311.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:LS1WS
Documents Documents

Description

FEATURES:• Metal construction using Canadian cold-rolled steel• Based on a modular design, this product comes pre-assembled for quick, easy installation• Long-life white LED light source warrantied for 10 years• Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC• Energy efficient – consumes less than 2.5W in AC mode and only 1W in DC-remote• Self-Powered model delivers standard two hours of back-up lighting• Universal mounting – end, wall or ceiling• Easy access to wiring entry for all mounting options• Canopy mounting system designed specifically for ease of installation• Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Item Name Exit Sign
Type Automatic Self Test, Acrylic Plate, Self-Powered Housing Color White
Voltage Rating 120 - 347 VAC Lamp Wattage 2.5 W
Lamp Type Not Exchangeable LED Legend Exit Pictogram
Number of Faces 1 Battery Type Nickel-Cadmium
Mounting Wall Housing Material Steel
Background Color Green Standards CSA
Application Institutional, Commercial, Hospitality UPC 624616262524

Packages

1 - UNIT - 1 6 - UNIT = 6