Abbotsford
lumrg12c722mt9w

THOMAS & BETTS. RG12C722MT9W 72W 12V RGC Series Double-Head Commercial Mini Tungsten Wedge Base Emergency Lighting Unit, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RG12C722MT9W

Description

FEATURES:• Compact steel cabinet with corrosion-resistant undercoating• Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation• Universal Spider knockout pattern for junction box mounting• Fully automatic solid-state charger with test switch and AC-on pilot light• Sealed dust-proof transfer relay circuit and low-voltage disconnect• Long-life, maintenance-free sealed Lead-Acid battery• Heads require no tools for orientation• Wide choice of lamps including MR16, tungsten and halogen• Standard input 120VAC with line cord installed• 120/347VAC without line cord• Meets or exceeds CSA C22.2 No. 141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Fixture with 2 Head Type Central
Dimensions 12-3/4 in W x 9-1/8 in H Includes Lamp Included
Standards CSA Certified Application Institutional, Commercial, Hospitality
UPC 624616185953

Packages

1 - UNIT - 1