![stnslb0610000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335391331.jpg?preset=medium)
STANPRO 100W 6VDC SLB Series Steel Battery Unit, White
Description
The SLB series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLB presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLB can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.
Specifications
Brand Name | Stanpro | Item Name | Emergency Battery Unit without Heads |
Type | Low Voltage, Test Button | Chemical System | Lead |
Nominal Voltage | 6 V | Dimensions | 10 in L x 228.6 mm W x 83.49 mm H |
For Use With | 100 W Low Voltage Lamp |
Packages
1 - UNIT - 1 |