Abbotsford
Final sale
stnslc121602n5la

STANPRO SLC12160-2N5LA 160W 12VDC 120/347VAC SLC Series Commercial Steel Battery Unit with 2 PAR18 LED Lamps, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:SLC12160-2N5LA
Documents Documents

Description

The SLC series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLC can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

Specifications

Brand Name Stanpro Item Name Emergency Light Fixture
Dimensions 13-1/2 in W x 4.262 in D x 10-1/8 in H Standards CSA Certified to C22.2 #141-15, ICES-005
Application For Providing Efficient and Reliable Emergency Lighting UPC 874046005046

Packages

1 - UNIT - 1
Customers who bought this item also bought