STANPRO 11 inch 8W 6V SLY-2 Series Decorative Emergency Light, White
Description
The Stanpro SLY-2 series is a decorative emergency light which will fit well in any commercial application. The SLY-2 comes with two EMR16 base, integral lamps which will provide superior lighting in the event of a power outage. The housing and lens is made of impact, heat and scratch resistant, UV stabilized thermoplastic. Mounting is made easy with the universal mounting plate in the back.
Specifications
Brand Name | Stanpro | Item Name | Decorative Emergency Light |
Dimensions | 11 in W x 5-1/2 in D x 5 in H | Standards | CSA Certified |
Application | Commercial |
Packages
1 - UNIT - 1 |