
AIMLITE CORP EBPC-2L 120/347VAC 60Hz EBPC-2L Series WAY2GO Double-Head Plastic Compact Battery Unit, White
Description
The commercial EBPC-2L features a plastic battery unit designed to provide an economical and versatile solution to emergency lighting needs all within a small, compact design.The EBPC-2L series is configured with 6VDC output and two 2W LED heads and can run for 240 minutes duration as a standalone unit.
Specifications
Brand Name | Aimlite | Item Name | Emergency Lighting Fixture |
Housing Color | White | Lamp Wattage | 2 W |
Emergency Illumination Time | 4 hr | Lamp Type | PAR18 LED |
Mounting | Backplate Quick Snap | Housing Material | Thermoplastic |
Input Voltage | 6 VDC | Number of Lamps | 2 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 180 - SKID - 180 |