![aimebst121602sm09t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319128741.jpg?preset=medium)
AIMLITE CORP EBST12160-2SM09T 160W 12VDC EBST Series Steel Battery Unit with Two PAR18 Heads
Description
The EBST series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the EBST presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The EBST can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.
Specifications
Brand Name | Aimlite | Item Name | Emergency Light Fixture with Test Button Switch |
Type | Lead-acid Battery unit | Housing Color | White |
Lamp Wattage | 3/7 W | Fixture Wattage | 160 W |
Lamp Type | (2) PAR18 Halogen | Battery Type | Lead Acid |
Dimensions | 361.95 mm L x 403.225 mm W x 108.255 mm H | Mounting | Ceiling/Surface |
Housing Material | Steel | Input Voltage | 12 VDC Battery |
Number of Lamps | 2 | Application | Indoor |
Packages
1 - UNIT - 1 |