
EMERGI-LITE 06JMLC27/2BLD-C 6V 27W 120VAC JMLC-BLD Series Double-Head Built-In LED Battery Unit, White
Description
Fully-automatic labour-saving commercial emergency lighting unit. The JMLC Series battery unit incorporates a complete range of high performance and laboursaving features normally found only in higher voltage units. The JMLC Series battery unit is ideally suited for any commercial application where space and ease of installation are considerations.
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Item Name | Emergency Lighting Fixture | Type | Battery Unit |
Housing Color | White | Lamp Wattage | 9 W |
Fixture Wattage | 27 W | Emergency Illumination Time | 30 min |
Lamp Type | Tungsten | Battery Type | Lead-Calcium |
Dimensions | 12-3/4 in W x 9-1/8 in H | Mounting | Wall |
Housing Material | Steel | Input Voltage | 120 VAC, 6 VDC |
Number of Lamps | 2 | Includes | Built-in LED Head |
Standards | CSA Certified | Application | Institutional, Commercial, Hospitality |
UPC | 782683544483 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |