
ABB 2W LED Emergency Portable Light, White
Description
Plug-In Emergency LED Light
Specifications
Brand Name | ABB | Item Name | Emergency Light Fixture |
Type | Plug-in | Lamp Wattage | 1 W |
Fixture Wattage | 1.2 W | Lamp Type | (2) 1 W LED |
Battery Type | Nickel-Metal Hydride | Dimensions | 7-5/16 in L x 4-1/4 in H x 2-3/16 in D |
Mounting | Wall Socket | Housing Material | ABS Thermoplastic |
Input Voltage | 120 - 240 VAC | Lamp Voltage | 3.6 V |
Frequency Rating | 60 Hz | Battery Life | 2 yr |
Number of Lamps | 2 | Warranty | 3 yr Limited |
Standards | UL and cUL Listed, CAN/CSA CAN/CSA-C22 2. No. 223-M91 Certified | Application | For Home or Office |
UPC | 782683514400 |
Packages
12 - UNIT - (12) |