Abbotsford
lumrgc272bldc

THOMAS & BETTS. RGC272BLD-C 27W 6V RGC Series Double-Head Battery Unit, White

Price $192.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:RGC272BLD-C
Documents Documents

Description

Fully-automatic labour-saving commercial emergency lighting unit.PRODUCT FEATURES:- Compact steel cabinet with corrosion-resistant undercoating - Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation - Universal Spider knockout pattern for junction box mounting - Fully automatic solid-state charger with test switch and AC-on pilot light - Sealed dust-proof transfer relay circuit and low-voltage disconnect - Long-life, maintenance-free sealed Lead-Acid battery - Heads require no tools for orientation - Wide choice of lamps ___ including MR16, tungsten and halogen - Standard input 120VAC with line cord installed 120/347VAC without line cord - Meets or exceeds CSA C22.2 No. 141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Lighting Fixture Type Battery Unit
Housing Color White Lamp Wattage 4 W
Fixture Wattage 27 W Emergency Illumination Time 30 min
Lamp Type MR16 LED Battery Type Lead-Calcium
Dimensions 12-3/4 in W x 9-1/8 in H Mounting Wall
Housing Material Steel Input Voltage 120 VAC, 6 VDC
Number of Lamps 2 Includes Built-in LED Head
Standards CSA Certified Application Institutional, Commercial, Hospitality
UPC 624616359811

Packages

4 - UNIT - (4)