Abbotsford
lumrgc442mq8wat

THOMAS & BETTS. RGC442MQ8WAT 44W 6V RGC Series Double Head 8W Mini Halogen Bi-Pin Steel Battery Unit (Auto-Test), White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RGC442MQ8WAT

Description

FEATURES:• Compact steel cabinet with corrosion-resistant undercoating• Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation• Universal Spider knockout pattern for junction box mounting• Fully automatic solid-state charger with test switch and AC-on pilot light• Sealed dust-proof transfer relay circuit and low-voltage disconnect• Long-life, maintenance-free sealed Lead-Acid battery• Heads require no tools for orientation• Wide choice of lamps including MR16, tungsten and halogen• Standard input 120VAC with line cord installed• 120/347VAC without line cord• Meets or exceeds CSA C22.2 No. 141-15

Specifications

Brand Name ABB Item Name Emergency Light Fixture with Test Button Switch
Type Battery Unit Housing Color White
Lamp Wattage 8 W Fixture Wattage 29 W
Lamp Type Mini halogen Battery Type Lead-Acid
Dimensions 30.5 mm L x 12.6 mm W x 7 mm H Mounting Wall
Housing Material Steel Input Voltage 120 V, 6 V Battery
Lens Type Structured Plastic Number of Lamps 2
Standards CSA Application Institutional, Commercial, Hospitality
UPC 624616188527

Packages

1 - UNIT - 1