Abbotsford
lumrgc442mt9w

THOMAS & BETTS. RGC442MT9W 44W 6V RGC Series Double Head 9W Mini Tungsten Wedge Base Steel Battery Unit, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RGC442MT9W
Documents Documents

Description

FEATURES:• Compact steel cabinet with corrosion-resistant undercoating• Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation• Universal Spider knockout pattern for junction box mounting• Fully automatic solid-state charger with test switch and AC-on pilot light• Sealed dust-proof transfer relay circuit and low-voltage disconnect• Long-life, maintenance-free sealed Lead-Acid battery• Heads require no tools for orientation• Wide choice of lamps including MR16, tungsten and halogen• Standard input 120VAC with line cord installed• 120/347VAC without line cord• Meets or exceeds CSA C22.2 No. 141-15

Specifications

Brand Name ABB Item Name Emergency Light Fixture with Test Button Switch
Type Commercial Housing Color White
Lamp Wattage 9 W Fixture Wattage 44 W
Lamp Type 9 W Halogen (Lamp Included) Battery Type Lead-Acid
Dimensions 323 mm L x 231 mm W x 84 mm H Mounting Wall
Housing Material Steel Input Voltage 6 V Battery
Number of Lamps 2 Standards CSA
Application Institutional, Commercial, Hospitality UPC 624616183089

Packages

1 - UNIT - 1