![stnslg2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141228670.jpg?preset=medium)
STANPRO SLG-2 120/347VAC 6VDC SLG-2 Series Plastic Compact Battery Unit, White
Description
The SLG-2 series of plastic battery units provides an economical and versatile solution to emergency lighting needs all within a small, compact design. The SLG-2 series is a standalone battery unit (not capable of remote load connection) configured with 6VDC output and 30W of battery capacity for 30 minutes duration. Units can be fitted with a wide range of lamp head types and wattages.
Specifications
Brand Name | Stanpro | Item Name | Emergency Light Fixture |
Lamp Wattage | 9 W | Fixture Wattage | 30 W |
Lamp Type | (2) 9 W LED | Housing Material | Plastic |
Input Voltage | 120/347 V, 6 V Battery | Number of Lamps | 2 |
Packages
1 - UNIT - 1 |