STANPRO SLP-2 30W 6VDC SLP-2 Series Stand-Alone Plastic Battery Unit, White
Description
The SLP-2 series of plastic battery units utilizes a modern design with two fully adjustable, high output head assemblies. It is a standalone battery unit (not capable of remote load connection) configured with 6VDC output, 30W capacity for 30 minutes duration.
Specifications
Brand Name | Stanpro | Item Name | Emergency Light Fixture with Test Button Switch |
Housing Color | White | Fixture Wattage | 30 W |
Lamp Type | Halogen | Battery Type | Lead-Acid |
Dimensions | 419.1 mm L x 127 mm W x 118.11 mm H | Mounting | Ceiling/Surface |
Housing Material | Plastic | Input Voltage | 6 V Battery |
Lens Type | Plastic Opal |
Packages
1 - UNIT - 1 |