Abbotsford
yklelm2lm12

ACUITY 264E6T Double-Head ELM2L Series Quantum LED Adjustable Optics Emergency Light, White

Price $79.71 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:264E6T

Description

The ELM2L from Lithonia Lighting® is an aesthetically pleasing emergency LED light fixture. It provides a minimum of 90 minutes of illumination when there is a loss of power. Unique track and swivel arrangement permits full range of direction for lamp head aiming for wall and ceiling mount applications (mounting heights range from 7.5' to 10'), making installation easy while maintaining the maximum path of egress coverage. The linear pattern provides wide uniform distributions that deliver broad spacing up to 33' and low max to min ratios that far exceed code requirements.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select, Quantum®
Item Name Emergency Lighting Unit Type Contemporary, Commercial, Remote
Housing Color White Fixture Wattage 1.09 W
Lamp Type 220 lm 5000 K 70 CRI LED Dimensions 9.72 in L x 3.1 in D x 4.68 in H
Mounting Surface Series/Model ELM2L
Housing Material Thermoplastic Input Voltage 120 - 277 VAC
Lamp Voltage 3.6 V Amperage Rating 0.018 A
Frequency Rating 60 Hz Battery Life 90 min
Number of Lamps 2 Temperature Rating 10 - 40 °C
Warranty 5 yr Standards cULus Listed, NFPA 101, NFPA 70, NOM, UL, BAA, CA Title 20 Compliant
UPC 191848091920

Packages

1 - UNIT - 1