Abbotsford
yklwpx0ledalosww2mvpedbz

ACUITY 276U4U 120V 3CCT 1650LM WPX0 LED Wall Pack, Bronze

Price $160.58 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:276U4U

Description

Lithonia Lighting® WPX0 wall pack features a uniform photometric distribution with four adjustable light outputs (ALO), three switchable color temperatures (SWW) 30/40/50K CCT and a switchable dusk-to-dawn photocell. WPX0 is the ideal choice for over-the-door or low mounting height wall mounted lighting applications for residential and commercial buildings. Designed to provide a cost-effective, energy-efficient solution for the one-for-one replacement of existing HID wall packs and new construction opportunities. Easily installed onto any junction box by simply making the connections in the integral wiring compartment and WPX0 is ready to use.

Specifications

Brand Name Lithonia Lighting Item Name LED Wallpack
Type Flat Top Voltage Rating 120 - 277 V
Lamp Type LED Housing Finish Bronze
Series WPX0 LED Light Output 1650 lm
Lumens 1650 lm Mounting Type Wall
Dimensions 6 in UPC 196182511806

Packages

1 - UNIT - 1