Abbotsford
yklelm4l

ACUITY 263LRX 120-277V 640LM Double-Head ELM4L Series Quantum® LED Contemporary Commercial Emergency Light, White

Price $175.18 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:263LRX

Description

The ELM4L from Lithonia Lighting® is an aesthetically pleasing emergency LED light fixture. It provides a minimum of 90 minutes of illumination when there is a loss of power. Equipped with four high performance LEDs and full range swivel lamp heads it is ideal for a wide-range of mounting height applications (from 7.5' to 24'), requiring aim-able optics. The linear pattern provides wide uniform distributions that deliver broad spacing up to 67' and low max to min ratios that far exceed code requirements.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select, Quantum®
Item Name Emergency Lighting Unit Type Contemporary, Commercial
Housing Color White Lamp Wattage 3.15 W
Fixture Wattage 6.6 W Lamp Type 640 lm 5000 K LED
Battery Type Nickel-Cadmium Dimensions 13-3/8 in L x 3-45/64 in D x 5-15/16 in H
Mounting Surface Housing Material Thermoplastic
Input Voltage 120 - 277 VAC Amperage Rating 0.032 A
Frequency Rating 50/60 Hz Battery Life 90 min
Number of Lamps 2 Warranty 5 yr
Standards cULus Listed, NFPA 101, NFPA 70, NOM, UL, CA Title 20 Compliant UPC 191723916287

Packages

1 - UNIT - 1