![ykleu2cm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458928985.jpg?preset=medium)
ACUITY 263X65 120-277V EU2C Series Dual LED Lamp Head Emergency Light, White
Description
The EU2C by Lithonia Lighting® is a dual lamp head LED emergency light. Certified Title 20 for small battery charger systems, the EU2C provides emergency lighting while saving energy. It is ideal for lighting the path-of-egress in applications such as stairways, hallways and other small spaces at lower mounting heights.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | Emergency Lighting Unit | Type | Remote |
Housing Color | White | Fixture Wattage | 2 W |
Lamp Type | 90 lm 5000 K 70 CRI LED | Battery Type | Nickel-Cadmium |
Dimensions | 14-5/8 in L x 3-3/4 in D x 3-3/4 in H | Mounting | Surface |
Series/Model | EU2C | Housing Material | Thermoplastic |
Input Voltage | 120 - 277 VAC | Amperage Rating | 0.072 A |
Frequency Rating | 50/60 Hz | Battery Life | 90 min |
Number of Lamps | 2 | Warranty | 2 yr |
Standards | CA Title 20 Compliant, UL Listed | UPC | 191848037188 |
Packages
1 - UNIT - 1 |