
ACUITY 2600P6 12V Double-Head Square ERE Series LED Remote Lamp, White
Description
Remote Lamp with double head, indoor remote heads are injection-molded, engineering-grade, 5VA flame retardant, high-impact resistant, thermoplastic, ivory white finish. Weather-proof (WP) are engineering grade, high-impact resistant thermoplastic, sealed and gasketed, gray or black finish. For use in damp and wet location areas.
Specifications
Brand Name | Lithonia Lighting | Item Name | Emergency Lighting Remote Head |
Type | 2-Head | Housing Color | Ivory White |
Voltage Rating | 12 V | Lamp Wattage | 1 W |
Dimensions | 5-7/8 in W x 4-7/8 in H | Lamp Type | Square LED |
Mounting | Surface | Series/Model | ERE |
Housing Material | Thermoplastic | Warranty | 2 yr |
For Use With | EU2C HO, ELM2L LTP, ECC R REM, ECC G REM, ECR LED HO and ECG LED HO Emergency Light | Standards | cULus Listed, NFPA 101, NFPA 70, UL Listed |
Application | For Dry Locations | UPC | 193048276022 |
Packages
1 - UNIT - 1 |