
SIGNIFY 25W 120-347V Adjustable Slim Wall Pack, Bronze
Description
Two sizes are available, with three wattage and three CCT selectable options each
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Wallpack | Type | Adjustable, Slim |
Voltage Rating | 120 - 347 V | Fixture Wattage | 25 W |
Lamp Type | LED | Number of Lamps | 52 |
Housing Finish | Powder-Coated | Amperage Rating | 250 mA |
Light Output | 3000 lm | Average Life | 50000 hr |
Light Color | Brown Gray | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 70 | Ballast Type | Electronic |
Lens Type | Polycarbonate | Lumens | 3000 lm |
Enclosure Type | IP65 | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 3.87 in W x 6.5 in H |
UPC | 190096182053 |
Packages
1 - UNIT - 1 |