
AIMLITE CORP RMSM2-06V2WLJWHT 2W 6VDC RMSM Series Double Head LED Mini Remote, White
Description
White 6 VDC Mini Remote with 2 heads, RMSM head, 2 W lamp, LED light source. RMSM series of commercial thermoplastic PAR18/MR16 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes.
Specifications
Brand Name | Aimlite | Item Name | Emergency Lighting Remote Head |
Type | 2-Head, Adjustable, Mini | Housing Color | White |
Voltage Rating | 6 VDC | Lamp Wattage | 2 W |
Dimensions | 2.8 in OD x 9.35 in L x 4.43 in H | Lamp Type | PAR18/MR16 LED |
Mounting | Canopy | Series/Model | RMSM Series |
Housing Material | Thermoplastic | Standards | CSA C22.2 No. 141-15, Meets ICES-005 |
Packages
1 - UNIT - 1 |