
ABB CM-R1-E 2W 6-12V Single Head EML Remote Unit, White
Description
Remote Unit, one head, Lamp Wattage / Lamp Type: 2W LED, Brand: Emergi-Lite, one lamp, thermoplastic cabinet, wall or ceiling mount
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Item Name | Emergency Lighting Remote Head | Type | High Efficiency, 2-Head |
Housing Color | White | Voltage Rating | 6 - 12 V |
Lamp Wattage | 2 W | Dimensions | 7-7/8 in W x 5-1/2 in H |
Lamp Type | LED | Mounting | Ceiling/Wall |
Series/Model | CM-R | Housing Material | Thermoplastic |
For Use With | CM-SB and CM-SC Emergency Lighting Batteries | Standards | CSA C22.2 No. 141.15 Certified |
UPC | 782683555632 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |