Abbotsford
emrcmsbe

ABB CM-SB-E 36W 120-347V 2-Lamp Steel Battery Unit

Price $150.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:CM-SB-E
Documents Documents

Description

Battery Unit, 120 to 347VAC, Brand: Emergi-Lite, steel cabinet, wall mount, 120/347VAC, Battery Type: lead-acid, Battery Run Time (Minimum): 120 minutes

Specifications

Brand Name ABB Item Name Battery Pack
Fixture Wattage 36 W Emergency Illumination Time 2 hr
Battery Type 6 Ah Lead-Acid Housing Material Steel
Input Voltage 120 - 347 V, 6 V Battery Number of Lamps 2
Includes (2) 2 W LED Head UPC 782683555540

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought