Abbotsford
emref9dmll

ABB 4W 24V Double-Head EF9M Series Mini PAR18 LED Remote Fixture , White

Price $176.84 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:EF9DM-LL
Documents Documents

Description

Lamp head and stem shall be injection molded, impact resistant, flame retardant thermoplastic and shall require no tool for aiming or adjustment. The lens shall be inverse concave design and fully adjustable for aisle or area distribution during installation without the need to energize the lamp. Visual identification of distribution shall be provided through position of adjustment pins. Fixture shall be supplied with a canopy for installation on any four inch octagon box. Housing shall be designed to allow for lamp replacement if required.

Specifications

Brand Name ABB Item Name Emergency Lighting Lamp Head
Type 2-Head Voltage Rating 24 V
Lamp Wattage 4 W Lamp Type LED
Standards CSA Application Institutional, Commercial, Hospitality
UPC 782683378316

Packages

1 - UNIT - 1