
EMERGI-LITE ESC1250W2M 12V 50W ESC Series Double-Head Mini Tungsten Steel Combination Unit, White
Description
PRODUCT SPECIFICATIONS:- Universal mounting: end, wall or ceiling - Meets or exceeds CSA 22.2 No.141-10 standard for unit equipment and pictogram exit signs - Legend illuminated by long-life white LED’s - Comes standard with two high-performance 4-Watts MR16 LED lamps - 4-Watts LED emergency lights provide 34 feet of egress illumination on a 6-foot wide path - Sealed, maintenance-free, 6-volt Lead-Calcium battery - Remote load capacity: 80 up to 270 feet of egress illumination when using LED remote heads
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Item Name | Pictogram Exit Sign and Light Combination Unit | Type | Acrylic Plate |
Housing Color | White | Voltage Rating | 120/347 VAC, 12 VDC |
Lamp Wattage | 9 W | Fixture Wattage | 50 W |
Emergency Illumination Time | 30 min | Dimensions | 13-3/8 in W x 4.625 in D x 13-3/4 in H |
Lamp Type | LED, Tungsten | Legend | ON |
Face Type | Single-Sided | Battery Type | Lead-Calcium |
Number of Heads | 2 | Mounting | Universal/Ceiling/Surface |
Housing Material | Steel/Polycarbonate | Includes | Remote Switch |
Standards | CSA Certified | Application | For Institutional, Commercial, Hospitality |
UPC | 782683428691 |
Packages
1 - UNIT - 1 |