
STANPRO SPEXS60360-2N09T 36W 6V SPEXS Series Commercial Combination Steel Exit Sign with Two PAR18 Tungsten Lamps, White
Description
The SPEXS series of commercial combination steel signs and battery units features a slim profile that eliminates light leaks combined with a simple, easy to install design. Two PAR18 small style, front mounted heads are standard, PAR36 large style or MR16 type are optional.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign and Light Combination |
Type | Acrylic Plate | Housing Color | White |
Voltage Rating | 6 V Battery | Lamp Wattage | 9 W |
Fixture Wattage | 36 W | Lamp Type | (2) 9 W Not Exchangeable LED |
Legend | Exit | Face Type | Single/Double |
Number of Heads | 2 | Mounting | Surface |
Housing Material | Steel | Application | Indoor |
Packages
1 - UNIT - 1 |