
STANPRO SLEXPC0WH/IB 2.7W 120/347VAC SLEXP Series Commercial Plastic Exit Sign (Self-Powered for 90 Minutes), White
Description
The SLEXP series of commercial plastic exit signs is designed using durable and lightweight high impact thermoplastic. Signs and canopy quick snap together for speedy installation. Available in AC only, AC/DC and internally self-powered versions.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Acrylic Plate | Housing Color | White |
Voltage Rating | 120 - 347 V | Lamp Wattage | 2.7 W |
Lamp Type | Not Exchangeable LED | Legend | Exit |
Number of Faces | 1 or 2 | Emergency Illumination Time | 90 min |
Mounting | Surface | Housing Material | Plastic |
Special Features | Rigid, Durable, Lightweight Design | Application | Indoor |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |