Abbotsford
stnprms122l

STANPRO 72W 12V 120-347VAC 2-Head PRMS12 Series Combination LED Steel Running Man Sign, White

Price $419.66 / E
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty E
Manufacturer:STANDARD
Manufacturer #:PRMS12-2L
Documents Documents

Description

The commercial PRMS12-2L series combines a steel sign and a battery unit featuring a slim profile that prevents light leaks, combined with a simple easy to install design. It features a slim profile that prevents light leaks. Easy to install design, this 12VDC 72W version has over 8 hours duration. LED lamps have a limited lifetime warranty.

Specifications

Brand Name Stanpro Item Name Exit Sign and Light Combination
Type Running man combo Housing Color White
Voltage Rating 12 V Battery Lamp Wattage 2.5 W
Fixture Wattage 5 W Lamp Type (2) 2.5 W LED
Legend Running Man Pictogram Number of Heads 2
Mounting Universal Housing Material Steel
Application Indoor

Packages

1 - UNIT - 1