
THOMAS & BETTS. L3I 2.60W 120VAC 120VDC Intermediate LED Lamp for EXIT Signage
Description
PRODUCT FEATURES:• Quick and easy to install• Long-life, energy-efficient ALINGAP LED techonology• 120VAC or 120 VAC with in-line diode
Specifications
Brand Name | Thomas & Betts | Sub Brand | Lumacell® |
Item Name | LED Retrofit Kit | Type | Accessory LED Lamp |
Voltage Rating | 120 V | Lamp Wattage | 2.6 W |
Lamp Type | LED | Color/Finish | Green |
Light Color | Clear | Dimensions | 21 mm dia x 120 mm L |
Includes | E14 European Intermediate Base | Application | For Exit Signage |
UPC | 624616000805 |
Packages
1 - UNIT - 1 | 24 - UNIT = 24 |