
AIMLITE CORP EXPTUMWHT-BAT 2.7W 120/347VAC EXPT Series LED Plastic Exit Sign (Self-Powered for 90 Minutes), White
Description
The EXPT series of commercial plastic exit signs is designed using durable and lightweight high impact thermoplastic. Signs and canopy quick snap together for speedy installation. Available in AC only, AC/DC and internally self-powered versions.
Specifications
Brand Name | Aimlite | Item Name | Exit Sign |
Type | Exit sign | Housing Color | White |
Voltage Rating | 120 - 347 VAC | Lamp Wattage | 2.7 W |
Lamp Type | LED | Legend | Exit |
Number of Faces | 2 | Battery Type | Nickel-Cadmium |
Mounting | Universal | Series/Model | EXPT |
Housing Material | Thermoplastic | Special Features | Durable, Lightweight, High-Impact Housing, Acrylic Plate |
Application | For Indoor Application |
Packages
1 - UNIT - 1 |