![emrcmpsace](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/525630043.jpg?preset=medium)
EMERGI-LITE CM-PS-AC-E EML RUNMAN PLASTICUNV MNT 120-347V DC WHI
Description
Plastic pictogram sign AC only,Input Voltage: 120V, 277V & 347V/60HZ,
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Item Name | Pictogram Exit Sign | Housing Color | White |
Voltage Rating | 120/347 VAC | Lamp Wattage | 4.2 W |
Dimensions | 13-1/4 x 2 x 9 in | Lamp Type | LED |
Legend | RUNNING MAN | Number of Faces | 1 or 2 |
Battery Type | 3.6 V Nickel-Cadmium | Mounting | Ceiling/End/Wall |
Series/Model | CMPS-E | Housing Material | Thermoplastic |
Standards | CSA C22.2 No. 141-10 | Application | For Commercial Applications |
UPC | 782683555618 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |