
EMERGI-LITE EP3WI 120 -347VAC/Self-Powered EP Series Universal Face Universal Mounting All-Plastic Pictogram Exit Sign, White
Description
All-Plastic Pictogram Exit Sign Commercial-grade, universal-mount and snap-fit.PRODUCT SPECIFICATIONS:- Durable, factory white, thermoplastic housing - Universal mounting: wall-, end-, or ceiling-mount - Long-life white LED light source - Certified CSA 22.2 No.141-10 for pictogram safety signs - Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC - Energy efficient – consumes less than 2.5W in AC mode and only 1W in DC-remote - Self-Powered model delivers standard two hours of back-up lighting
Specifications
Brand Name | ABB | Item Name | Exit Sign with Remote Switch Connection |
Type | Automatic Self Test, Sticker, Self-Powered, Universal | Housing Color | White |
Voltage Rating | 120 - 347 VAC | Lamp Wattage | 2.5 W |
Lamp Type | Exchangeable LED | Legend | No Parking (NP), Exit Pictogram |
Number of Faces | 1 or 2 | Battery Type | Nickel-Cadmium |
Mounting | Universal | Housing Material | Plastic |
Standards | CSA | Application | Institutional, Commercial, Hospitality |
UPC | 782683446879 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |