Abbotsford
Final sale
stnrmpn0whib

STANPRO RMPN0WH-IB 120/347VAC RMPN Series LED Plastic Running Man, Self-Powered for 90 Minutes

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:RMPN0WH-IB
Documents Documents

Description

The RMPN series of commercial or decorative plastic running man signs is designed using durable and lightweight high impact thermoplastic.CIRCUITRY - AC & AC/DC:• LED ultra bright light source• 120/347VAC Input, field selectable• 2.75W power consumption single or double face• Emergency DC wattages as follows: 6VDC = 1.42W 12VDC = 1.42W 24VDC = 1.42WCIRCUITRY - SELF-POWERED:• LED ultra bright light source• 120/347VAC Input, field selectable• 4.1W at 120V and 3.6W at 347V• Ambient temperature 10ºC to 35ºC• High-performance, sealed Ni-Cad battery• 90 Minutes emergency duration (standard)• Solid state transfer and battery chargerMECHANICAL:• High impact, UV stabilized, thermoplastic construction• Quick snap faceplates and universal canopy for rapid and simple installation

Specifications

Brand Name Stanpro Item Name Exit Sign
Type Running man sign Housing Color White
Voltage Rating 120 - 347 VAC Lamp Type Not Exchangeable LED
Legend Running Man Pictogram Number of Faces 1 or 2
Emergency Illumination Time 90 min Mounting Surface
Housing Material Plastic Application Indoor

Packages

1 - UNIT - 1
Customers who bought this item also bought