
STANPRO RMPN0WH-UDC 120/347VAC RPMN Series LED Plastic Running Man, White
Description
The RPMN series of commercial plastic running signs is designed using durable and light weight high impact thermoplastic. Signs and canopies quickly snap together for speedy installations.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Automatic Self Test, Acrylic Plate | Housing Color | White |
Voltage Rating | 120 - 347 VAC | Lamp Wattage | 2.75 W |
Dimensions | 346.075 mm W x 249.237 mm H | Lamp Type | Not Exchangeable LED |
Legend | Running Man Pictogram | Number of Faces | 1 or 2 |
Mounting | Wall | Housing Material | Plastic |
Amperage Rating | 280 - 310 mA | Application | Indoor |
Packages
1 - UNIT - 1 |