
STANPRO 120-347V RMPN Series Plastic Running Man Sign with UDC Volts , White
Description
The clean lines of the RMS series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign. Available in AC only, AC/DC and internally self-powered versions.
Specifications
Brand Name | Stanpro | Item Name | Running Man Exit Sign |
Housing Color | White | Voltage Rating | 120 - 347 VAC |
Fixture Wattage | 4 W | Dimensions | 13-5/8 x 9-13/16 x 2-3/16 in |
Lamp Type | LED | Battery Type | Sealed Ni-Cad |
Emergency Illumination Time | 120 min | Mounting | Flush |
Series/Model | RMPN Series | Housing Material | Thermoplastic |
Amperage Rating | 0.044 A | Standards | CSA Certified, ICES-005 |
UPC | 069549028661 |
Packages
1 - UNIT - 1 |