![appkpch75](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268261816.jpg?preset=medium)
EGS 3/4 inch Pendant Cone Mounting Hood for Industrial Mercmaster LED Low Profile Luminaire
Description
One Hub, Rigid Mounting 3/4" Pendant Cone for Industrial Mercmaster LED Low Profile Luminaire.
Specifications
Brand Name | Appleton | Item Name | Mounting Hood |
Type | KP Series Cone Mounting Hood | Connection Size | 3/4 in |
Connection Type | Hub | Material | Die-Cast Copperfree Aluminum |
Color | Gray | Finish | Baked Epoxy |
Dimensions | 12.6 in L x 12.6 in W x 5.59 in H | Standards | UL E10444, 1598, 1598A, 844, 60079-0, 60079-15, Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z) - CSA, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1) |
Application | For Mercmaster III HID 50 - 250 W Luminaires, Pendant Cone | UPC | 781381548410 |
Packages
1 - UNIT - 1 |