![appibllpl7cgwnbu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268265426.jpg?preset=medium)
EGS IBLLPL7CGWNBU FIXT IND LED 120-277V5000K HIBAY 13600 LUM
Description
INDUSTRIAL BAYMASTER LED WITH QUICK MOUNT,15K LUMEN,5000K CCT,CLEAR GLASS,TYPE V WIDE,NON DIMMABLE ,120-277VAC 170-300VDC
Specifications
Brand Name | Appleton | Sub Brand | Baymaster LED |
Item Name | LED High Bay Fixture | Type | Industrial, Non-Dimmable, Rectangular, Type V Wide |
Voltage Rating | 120 - 277 VAC, 170 - 300 VDC | Fixture Wattage | 110 W |
Lamp Type | LED | Housing Finish | Gray |
Average Life | 84000 hr | Light Color | Cool White |
Lumens | 1360 lm | Lens Type | Clear Glass |
Mounting Type | Quick Mount Pendant | Color | Gray |
Standards | IP67, Type 4X, UL 8750, UL 1598A | Application | For High Bay |
UPC | 781381116275 |
Packages
1 - UNIT - 1 |