
RAB DESIGN LIGHTING 008522 100W RAB Design Flat Bottom Globe, Clear Red Glass
Description
Unbreakable Polycarbonate threaded globes to fit RAB and other standard size Vapor proof fixtures.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Globe with Flat Bottom | Type | Cylindrical |
Material | Polycarbonate | Color/Finish | Red |
Dimensions | 3-3/4 in dia x 6 in H | For Use With | Standard Size Vapor Proof Fixtures, RW/RC Series Fixtures |
UPC | 061184085221 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |