
SUPERIOR FLEXIBLE CONDUITS 1 inch x 150 mtr Reel Armadillo Aluminum Flexible Conduit
Description
Made from high strength aluminum alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations.
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Metallic Conduit |
Type | Conduit | Trade Size | 1 in |
Length | 150 m | Material | Aluminum, Steel Wire |
Color | Gray |
Packages
120 - UNIT - 120 | 150 - UNIT - 150 |