![nrlp100r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14984454.jpg?preset=medium)
PAULUHN P100R 150W Globe Incandescent, Red
Description
Globe polycarbonate 150W red
Specifications
Brand Name | Crouse-Hinds | Item Name | Globe |
Type | Clear | Voltage Rating | 250 V |
Amperage Rating | 15 A | Material | Polycarbonate |
Color/Finish | Red | For Use With | Incandescent Light Fixture |
UPC | 662276498549 |
Packages
1 - UNIT - 1 |