![stnvte4ls4bq3c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/481594299.jpg?preset=medium)
STANPRO 69595 4ft 60W 120-347V VTE4-L Series GEN 2 LED Vapor Tight
Description
The VTE4-L is an IP65 rated LED vapor tight for use in for both indoor and outdoor applications, ideal for a variety of industrial and commercial applications. Intended for environments where moisture and/or dust may be present.
Specifications
Brand Name | Stanpro | Item Name | Vaportight LED Fixture |
Voltage Rating | 120 - 347 V | Fixture Wattage | 60 W |
Lamp Type | LED | DLC | Y |
DLC Code | S-XFTL18 | DLC Class | Premium |
DLC Version | 5.1 | Average Life | 135000 hr |
Color Temperature | 3500 K, 4000 K, 5000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | 0 - 10 V Dimmable | Lens Type | Frosted Polycarbonate |
Lumens | 8441 lm | Enclosure Type | IP65 |
Mounting Type | Surface, Suspended | Housing Material | Polycarbonate |
Dimensions | 4 ft L x 6-1/2 in W x 3-3/4 in H | Standards | DLC Listed, UL Listed |
UPC | 069549028081 |
Packages
1 - UNIT - 1 |