Abbotsford
pascs20ac1w

PASS & SEYMOUR CS20AC1-W 20Amp 120/277V 1-Pole Commercial Specification Grade Toggle Switch, White

Price $11.11 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CS20AC1W

Description

20Amp 120/277V Commercial Specification Grade Switch.FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse. • Heavy-duty toggle bumpers for smooth and quiet operation. • Back body made of glass-reinforced nylon. Locking support provides resistance to face and back body separation. • Available with side wire or external screw-pressure-plate back and side wire models capable of accepting #14 - #10 AWG copper or copper-clad wire. • Cam designed for fast make with positive break action to minimize arcing and prolong switch life. • Oversized silver alloy contacts for longer dependable switch life. • Tri-drive terminal and mounting screws.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type Heavy Duty
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 1 Actuator Toggle, Rocker/Button
Color White Grade Commercial
Action Off Wiring Configuration Side Wire
Terminal Connection Screw Material Thermoplastic
Dimensions 3.3 in Mounting Wall, Flush, Screw
Standards UL 498, 20 Application Commercial
UPC 785007126471

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought